Shop All Open Enclosure Drives
Eaton
Variable Frequency Drive, 1-1/2 HP, 115V
Mfr # DC1-1D5D8NB-A20CE1
Zoro # G6958104
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1.5 hp
- Input Voltage 115V AC
- Output Voltage 230V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DC1-1D5D8NB-A20CE1
- Zoro # G6958104
- UPC # 786685900827
- Country of Origin United Kingdom
- Category Open Enclosure Drives
Dimensions
Width | 4.21 in |
Height | 9.09 in |
Depth | 5.98 in |
Overall Width | 5 3/4 in |
Overall Height | 9 in |
Overall Depth | 10 1/4 in |
Description
Variable Frequency Drive, Input Voltage 115V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 5.8 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 18 # of Teeth (D60BS18H X 1)
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 380-480V (DA1-342D2FB-A20C)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-S27D0NN-A20CE1)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- Eaton Open Enclosure Drives