Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 7.5HP, 12A, For 3-Ph
Mfr # DG1-34012FB-C21C
Zoro # G0121418
product price: $1,743.99
/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Braking Yes
- Width 6.61 in
- Output Phase AC Three
- Max. HP 7.5 hp
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34012FB-C21C
- Zoro # G0121418
- UPC # 786685878799
- Country of Origin China
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.61 in |
Height | 14.96 in |
Depth | 9.63 in |
Overall Height | 14 1/8 in |
Overall Width | 9 in |
Overall Depth | 21 3/8 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- J.W. WINCO GN880.1-26-B-500-T Drain Valve Connector, 45 Degree (880.1-26-B-500-T)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- Eaton NEMA-Rated Enclosure Drives