Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 7.5HP, 12A, 380-500VAC
Mfr # DG1-349D0FB-C21C
Zoro # G0121059
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Bypass / No Bypass No Bypass
- Dynamic Braking Yes
- Accepts Input Control Signal 0-10V DC, 4-20mA
- With Line Contactor / No Line Contactor No Line Contactor
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DG1-349D0FB-C21C
- Zoro # G0121059
- UPC # 786685878782
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.89 in |
Height | 11.5 in |
Width | 6.02 in |
Overall Height | 12 7/8 in |
Overall Width | 6 in |
Overall Depth | 7 7/8 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P2, 1-1/8 In (P2X1 1/8)
- SKF SKF 6220RS, Single Row Ball Bearings (6220RS)
- REGAL BELOIT Regal Beloit UST1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor (UST1202)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 50 HP, 72A, 380-500VAC (DG1-34072FN-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- Eaton Variable Frequency Drives