Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 75HP, 105A, 380-500VAC
Mfr # DG1-34105FN-C21C
Zoro # G2166836
product price: $8,644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,644.99
Free 30-Day Returns
Key Features
- Start/Stop Control Programmable
- Enclosure Open
- Display Type LCD
- With Line Contactor / No Line Contactor No Line Contactor
- Key Pad Lockout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34105FN-C21C
- Zoro # G2166836
- UPC # 786685878881
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 27.83 in |
Depth | 13.41 in |
Width | 11.34 in |
Overall Depth | 43 in |
Overall Height | 19 1/2 in |
Overall Width | 18 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 105 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- FOSTER Steel Plug, 1/2"x1/2" FPT (K4S)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- Eaton Variable Frequency Drives