Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 60HP, 170A, 208-240VAC
Mfr # DG1-32170FN-C21C
Zoro # G2166879
product price: $7,908.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,908.99
Free 30-Day Returns
Key Features
- Control Method Active Energy Control
- Starting Torque 1.5
- Display Type LCD
- Digital Readout Yes
- Input Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-32170FN-C21C
- Zoro # G2166879
- UPC # 786685886152
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 27.83 in |
Width | 11.34 in |
Depth | 13.41 in |
Overall Width | 18 in |
Overall Depth | 44 in |
Overall Height | 15 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 170 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- Eaton NEMA-Rated Enclosure Drives