Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 60 HP, 87A, 380-500VAC
Mfr # DG1-34087FN-C21C
Zoro # G0121040
original price:
$7,608.83
12% off
new price: $6,651.99
/ea
Free Shipping & Returns
$6,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starting Torque 1.5
- Start/Stop Control Programmable
- Output Voltage 480V AC
- Depth 11.57 in
- With Bypass / No Bypass No Bypass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34087FN-C21C
- Zoro # G0121040
- UPC # 786685878874
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 11.57 in |
Height | 23.27 in |
Width | 9.36 in |
Overall Depth | 27 1/2 in |
Overall Height | 15 in |
Overall Width | 17 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 87 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (BX38)
- SKF Spherical Plain Brgs, #GE30ES-2LS (GE30ES-2LS)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-320)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100491)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- Eaton Variable Frequency Drives