Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 5HP, 17.5A, For 3-Ph
Mfr # DG1-32012FB-C21C
Zoro # G0121129
Free Shipping & Returns
$1,226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Braking Yes
- Max. HP 5 hp
- Output Voltage 240V AC
- Input Phase AC Three
- Width 6.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DG1-32012FB-C21C
- Zoro # G0121129
- UPC # 786685886053
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.61 in |
Height | 14.96 in |
Depth | 9.63 in |
Overall Width | 10 1/2 in |
Overall Depth | 21 in |
Overall Height | 14 1/2 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 12.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- FESTO Compact Cylinder ADN-63-80-A-P-A (ADN-63-80-A-P-A)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- EATON Variable Freq Drive, 50 HP, 72A, 380-500VAC (DG1-34072FN-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- Eaton Variable Frequency Drives