Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 5HP, 17.5A, 208-240VAC
Mfr # DG1-32017FB-C21C
Zoro # G0121348
product price: $1,438.99
/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3-Phase Inverter Duty Motor
- Max. HP 5 hp
- Width 6.61 in
- Standards RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-32017FB-C21C
- Zoro # G0121348
- UPC # 786685886060
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.61 in |
Depth | 9.63 in |
Height | 14.96 in |
Overall Depth | 21 in |
Overall Width | 10 1/2 in |
Overall Height | 14 1/2 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 17.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-71750, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 71750 (71750)
- SPEEDAIRE Air Regulator, 2 In NPT, 2,000 cfm, 450 psi (4ZM12)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/8" NPT X 1/8" BSP Coo: Italy (2520 02-1/8)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- Eaton NEMA-Rated Enclosure Drives