Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 50HP, 143A, 208-240VAC
Mfr # DG1-32143FN-C21C
Zoro # G2166860
product price: $6,622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,622.99
Free 30-Day Returns
Key Features
- With Bypass / No Bypass No Bypass
- Start/Stop Control Programmable
- Height 27.83 in
- Width 11.34 in
- Max. Output Amps 143 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-32143FN-C21C
- Zoro # G2166860
- UPC # 786685886145
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 27.83 in |
Width | 11.34 in |
Depth | 13.41 in |
Overall Height | 15 in |
Overall Width | 17 1/2 in |
Overall Depth | 43 1/2 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 143 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Exhaust Muffler 1/4 in. NPT (1086-4)
- ALEMITE Flush Style Standard Nozzle Coupler, 18 In Female Nptf Thread, Steel, Zinc Plated, Z737 (Z737)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- Eaton Variable Frequency Drives