Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 40 HP, 61A, 380-500VAC
Mfr # DG1-34061FN-C21C
Zoro # G0121180
product price: $5,340.99
/ea
Free Shipping & Returns
$5,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Start/Stop Control Programmable
- Output Voltage 480V AC
- Displays LCD Keypad
- For Use With 3-Phase Inverter Duty Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34061FN-C21C
- Zoro # G0121180
- UPC # 786685878812
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 9.36 in |
Height | 23.27 in |
Depth | 11.57 in |
Overall Depth | 15 in |
Overall Width | 28 in |
Overall Height | 18 1/2 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 61 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S3M, 200 x 447mm PL, T149 (2000-S3M-447)
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (RB2054DV2)
- CPS R12X1/2 Malayae Adptr 3Ct, 1/4" FeMalayae (AD48)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- Eaton NEMA-Rated Enclosure Drives