Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 30 HP, 88A, 208-240VAC
Mfr # DG1-32088FN-C21C
Zoro # G0121226
product price: $5,086.99
/ea
Free Shipping & Returns
$5,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Start/Stop Control Programmable
- Starting Torque 1.5
- Depth 11.57 in
- Standards RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
- Input Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-32088FN-C21C
- Zoro # G0121226
- UPC # 786685886121
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 11.57 in |
Width | 9.36 in |
Height | 23.27 in |
Overall Height | 16 1/2 in |
Overall Depth | 28 in |
Overall Width | 15 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X24)
- FESTO VACUUM GENERATOR 10BAR OTHER PNEUMATIC VALVE (VAK-1/4 6890)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- Eaton NEMA-Rated Enclosure Drives