Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 30 HP, 46A, 380-500VAC
Mfr # DG1-34046FB-C21C
Zoro # G0121217
product price: $4,150.99
/ea
Free Shipping & Returns
$4,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accepts Input Control Signal 0-10V DC, 4-20mA
- Enclosure Open
- Input Frequency 50/60 Hz
- Standards RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
- Digital Readout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34046FB-C21C
- Zoro # G0121217
- UPC # 786685878775
- Country of Origin China
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 20.43 in |
Width | 8.06 in |
Depth | 10.44 in |
Overall Height | 16 in |
Overall Depth | 27 1/2 in |
Overall Width | 11 1/2 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 46 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471760 (471760)
- BETA Plastic Pressure Oil Can, 700cc (017530007)
- THEXTON MANUFACTURING RIGHT ANGLE GREASE ADAPTER (TH418)
- FESTO Standards-Based Cylinder DSNU-25-50-P-A (DSNU-25-50-P-A)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- DAYTON Variable Freq Drive, 2HP, 0-240VAC (13E646)
- Eaton NEMA-Rated Enclosure Drives