Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 3 HP, 11A, 208-240VAC
Mfr # DG1-32011FB-C21C
Zoro # G0121320
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Bypass / No Bypass No Bypass
- Depth 7.89 in
- Control Method Active Energy Control
- Protection Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
- Max. HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-32011FB-C21C
- Zoro # G0121320
- UPC # 786685886046
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.89 in |
Width | 6.02 in |
Height | 11.5 in |
Overall Width | 9 in |
Overall Height | 13 in |
Overall Depth | 17 1/2 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- RBC Cam Followers And Yoke Rollers (SRF30)
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body (2FF2)
- FLINT & WALLING Jet Pump System, Shallow Well, 1/2 HP (EK05S)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- Eaton NEMA-Rated Enclosure Drives