Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 25 HP, 75A, 208-240VAC
Mfr # DG1-32075FN-C21C
Zoro # G0121007
product price: $4,552.99
/ea
Free Shipping & Returns
$4,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 240V AC
- Max. HP 25 hp
- Depth 11.57 in
- Output Phase AC Three
- Height 23.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-32075FN-C21C
- Zoro # G0121007
- UPC # 786685886114
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 11.57 in |
Height | 23.27 in |
Width | 9.36 in |
Overall Height | 17 in |
Overall Width | 15 in |
Overall Depth | 28 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 75 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU9)
- SPEEDAIRE Dipstick Set (PN22N030G)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, LH, 304SS (062716000100)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- EATON Variable Freq Drive, 10 HP, 16A, 380-500VAC (DG1-34016FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- Eaton Variable Frequency Drives