Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 25 HP, 38A, 380-500VAC
Mfr # DG1-34038FB-C21C
Zoro # G0121208
original price:
$3,845.76
14% off
Free Shipping & Returns
$3,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Start/Stop Control Programmable
- Protection Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
- Input Frequency 50/60 Hz
- With Bypass / No Bypass No Bypass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DG1-34038FB-C21C
- Zoro # G0121208
- UPC # 786685878928
- Country of Origin China
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 20.43 in |
Width | 8.06 in |
Depth | 10.44 in |
Overall Depth | 27 1/2 in |
Overall Height | 16 in |
Overall Width | 11 1/2 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 38 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- GATES Hi-Power II Belts, B52 (B52)
- CONRADER Pressure Relief Valve, Brass Ball (1302W-CE-150)
- GATES Hi-Power II Belts, B87 (B87)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Freq Drive, 10 HP, 16A, 380-500VAC (DG1-34016FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E642)
- Eaton NEMA-Rated Enclosure Drives