Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 20 HP, 61A, 208-240VAC
Mfr # DG1-32061FN-C21C
Zoro # G0121025
Free Shipping & Returns
$3,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Method Active Energy Control
- Depth 11.57 in
- For Use With 3-Phase Inverter Duty Motor
- Max. HP 20 hp
- Max. Output Amps 61 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DG1-32061FN-C21C
- Zoro # G0121025
- UPC # 786685886107
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 11.57 in |
Width | 9.36 in |
Height | 23.27 in |
Overall Height | 17 in |
Overall Depth | 28 in |
Overall Width | 15 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 61 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- WESTWARD Mini Grease Gun, Pistol Grip, 4500 psi (4BY82)
- BUNTING BEARINGS Bearing, 1/2" I.D., 3/4" O.D., 1-1/4" L (EBCB081210)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- Eaton NEMA-Rated Enclosure Drives