Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 2 HP, 7.8A, 208-240VAC
Mfr # DG1-327D8FB-C21C
Zoro # G0120937
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5 in
- Digital Readout Yes
- With Bypass / No Bypass No Bypass
- Output Phase AC Three
- Max. Output Amps 7.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-327D8FB-C21C
- Zoro # G0120937
- UPC # 786685886039
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 11.5 in |
Depth | 7.89 in |
Width | 6.02 in |
Overall Width | 9 in |
Overall Depth | 17 1/2 in |
Overall Height | 12 1/2 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-13)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Freq Drive, 10 HP, 16A, 380-500VAC (DG1-34016FB-C21C)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E658)
- Eaton NEMA-Rated Enclosure Drives