Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 2 HP, 4.3A, 380-500VAC
Mfr # DG1-344D3FB-C21C
Zoro # G0121339
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Starting Torque 1.5
- Input Voltage 480V AC
- Dynamic Braking Yes
- Width 6.02 in
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DG1-344D3FB-C21C
- Zoro # G0121339
- UPC # 786685878843
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.02 in |
Height | 11.5 in |
Depth | 7.89 in |
Overall Height | 12 5/8 in |
Overall Depth | 17 3/8 in |
Overall Width | 9 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Cord Reel K-100, 150'L Cord, 16/3 Reel With Stand (K-100)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- Eaton NEMA-Rated Enclosure Drives