Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 1.5HP, 6.6A, For 3-Ph
Mfr # DG1-326D6FB-C21C
Zoro # G0121296
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displays LCD Keypad
- Input Voltage 240V AC
- Display Type LCD
- Protection Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
- Width 6.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DG1-326D6FB-C21C
- Zoro # G0121296
- UPC # 786685886022
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.02 in |
Height | 11.5 in |
Depth | 7.89 in |
Overall Depth | 17 1/2 in |
Overall Height | 13 in |
Overall Width | 9 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Service Kit (C87860-P)
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- DYNABRADE Idler Wheel (11805)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- Eaton NEMA-Rated Enclosure Drives