Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 1.5HP, 3.3A, For 3-Ph
Mfr # DG1-343D3FB-C21C
Zoro # G0121366
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
- Start/Stop Control Programmable
- For Use With 3-Phase Inverter Duty Motor
- Input Phase AC Three
- Control Type Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-343D3FB-C21C
- Zoro # G0121366
- UPC # 786685878836
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.89 in |
Height | 11.5 in |
Width | 6.02 in |
Overall Width | 9 in |
Overall Height | 13 in |
Overall Depth | 17 1/2 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 3.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Crankcase Breather Vh3000 Pump (VH901100AV)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- Eaton NEMA-Rated Enclosure Drives