Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 15 HP, 48A, 208-240VAC
Mfr # DG1-32048FB-C21C
Zoro # G0120970
product price: $2,339.99
/ea
Free Shipping & Returns
$2,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Start/Stop Control Programmable
- Control Type Keypad
- Dynamic Braking Yes
- Starting Torque 1.5
- Max. HP 15 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-32048FB-C21C
- Zoro # G0120970
- UPC # 786685886091
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 20.43 in |
Depth | 10.44 in |
Width | 8.06 in |
Overall Width | 11 1/2 in |
Overall Height | 16 in |
Overall Depth | 27 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 48 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 105" (A105)
- SPEEDAIRE O-Ring, 7.8x1.9 (TTR4410220G)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- DAYTON Variable Freq Drive, 1/2HP, 120/208-240V (13E660)
- Eaton Variable Frequency Drives