Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 15 HP, 23A, 380-500VAC
Mfr # DG1-34023FB-C21C
Zoro # G0121250
product price: $2,172.99
/ea
Free Shipping & Returns
$2,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 23 A
- With Bypass / No Bypass No Bypass
- Key Pad Lockout Yes
- Input Phase AC Three
- Starting Torque 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34023FB-C21C
- Zoro # G0121250
- UPC # 786685878768
- Country of Origin China
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 6.61 in |
Height | 14.96 in |
Depth | 9.63 in |
Overall Height | 14 in |
Overall Width | 10 in |
Overall Depth | 21 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 23 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Pneumatic Bypass (1701-2)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-005)
- CONTINENTAL CONTITECH B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (B210)
- GREENHECK 18.8 WATT 115V MOTOR (302529)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- Eaton Variable Frequency Drives