Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 125HP, 170A, For 3-Ph
Mfr # DG1-34170FN-C21C
Zoro # G2166851
original price:
$13,180.85
12% off
new price: $11,562.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$11,562.99
Free 30-Day Returns
Key Features
- Key Pad Lockout Yes
- Start/Stop Control Programmable
- Input Phase AC Three
- Depth 13.41 in
- Control Type Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34170FN-C21C
- Zoro # G2166851
- UPC # 786685878850
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 13.41 in |
Height | 27.83 in |
Width | 11.34 in |
Overall Depth | 44 in |
Overall Width | 18 in |
Overall Height | 20 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 125 hp, Maximum Output Current 170 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLG HALF (SFX-16)
- GATES Tri-Power Belts, AX45 (AX45)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (12AT103CBPCN12H)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- Eaton Variable Frequency Drives