Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 100HP, 140A, For 3-Ph
Mfr # DG1-34140FN-C21C
Zoro # G2166845
product price: $10,449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,449.99
Free 30-Day Returns
Key Features
- Input Frequency 50/60 Hz
- Input Voltage 480V AC
- Height 27.83 in
- Accepts Input Control Signal 0-10V DC, 4-20mA
- Width 11.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34140FN-C21C
- Zoro # G2166845
- UPC # 786685878898
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 27.83 in |
Width | 11.34 in |
Depth | 13.41 in |
Overall Height | 19 1/2 in |
Overall Width | 18 in |
Overall Depth | 43 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 100 hp, Maximum Output Current 140 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal (C-18)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- FESTO Push-In L-Fitting QSL-3/8-8 (QSL-3/8-8)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 35" ) 15" x4" x0.5" (A-A33K)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- EATON Variable Freq Drive, 75HP, 105A, 380-500VAC (DG1-34105FN-C21C)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- Eaton NEMA-Rated Enclosure Drives