Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 10 HP, 31A, 208-240VAC
Mfr # DG1-32031FB-C21C
Zoro # G0121138
original price:
$2,206.96
11% off
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Method Active Energy Control
- Displays LCD Keypad
- Protection Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
- Input Frequency 50/60 Hz
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DG1-32031FB-C21C
- Zoro # G0121138
- UPC # 786685886084
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 10.44 in |
Height | 20.43 in |
Width | 8.06 in |
Overall Depth | 27 in |
Overall Height | 16 in |
Overall Width | 12 in |
Description
Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 31 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Mtr, 1/2 HP, 1425,110/220 V, 56C, TEFC (113922.00)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- EATON Variable Freq Drive, 25 HP, 38A, 380-500VAC (DG1-34038FB-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- Eaton NEMA-Rated Enclosure Drives