Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 10 HP, 16A, 380-500VAC
Mfr # DG1-34016FB-C21C
Zoro # G0121068
product price: $1,862.99
/ea
Free Shipping & Returns
$1,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Phase AC Three
- Key Pad Lockout Yes
- Displays LCD Keypad
- Height 14.96 in
- Input Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-34016FB-C21C
- Zoro # G0121068
- UPC # 786685878911
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 14.96 in |
Width | 6.61 in |
Depth | 9.63 in |
Overall Height | 14 1/4 in |
Overall Depth | 21 in |
Overall Width | 10 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 16 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E547)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DSR03.00)
- PARKER RACOR FF/WS 1000FV DOUBLE MANIFOLD (751000FV10)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- EATON Variable Frequency Drive, 5 HP, 16.5 in. H (SVX005A2-2A1B1)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- DAYTON Variable Freq Drive, 3HP, 0-240VAC (13E649)
- Eaton NEMA-Rated Enclosure Drives