Shop All NEMA-Rated Enclosure Drives
Eaton
Variable Freq Drive, 1 HP, 2.2A, 380-500VAC
Mfr # DG1-342D2FB-C21C
Zoro # G0121156
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.89 in
- Display Type LCD
- Control Type Keypad
- Digital Readout Yes
- Control Method Active Energy Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DG1-342D2FB-C21C
- Zoro # G0121156
- UPC # 786685878829
- Country of Origin Dominican Republic
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.89 in |
Height | 11.5 in |
Width | 6.02 in |
Overall Depth | 17 in |
Overall Height | 13 in |
Overall Width | 9 in |
Description
Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- POWEREX Air Filter (ST073921AV)
- MILTON INDUSTRIES BODY HI FLO V-STYLE AMV 3/8" MNPT BRAS (MI767)
- DYNABRADE Pad Base, Mini Dynabug (57895)
- EATON Variable Freq Drive, 5HP, 17.5A, For 3-Ph (DG1-32012FB-C21C)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- EATON Variable Freq Drive, 7.5HP, 12A, 380-500VAC (DG1-349D0FB-C21C)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- Eaton Variable Frequency Drives