Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Tower, Out: 120V AC , In:120V AC
Mfr # 5P2200
Zoro # G0461250
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
- Wattage 1920 W
- Input Voltage 120V AC
- Output Voltage 120V AC
- Battery Type Sealed, lead-acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5P2200
- Zoro # G0461250
- UPC # 743172039637
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length | 8 ft |
Product Length/Depth | .0001 in |
Product Height | .0001 in |
Product Width | .0001 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- BLUE SEA SYSTEMS Blue Sea 5105 MEGA®/AMG® Fuse - 200AMP (5105)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 750 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC750)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P2200RT)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- APC Smart-Ups Rt - Ups - External - Online - Ac 120 V ( 50/60 Hz ) - 2100 (SURTA3000XL)
- Eaton Power Systems