Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 480V , In:480V
Mfr # 9PL14D0029E40R2
Zoro # G9924165
product price: $75,192.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$75,192.99
Free 30-Day Returns
Key Features
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PL14D0029E40R2
- Zoro # G9924165
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 480V |
Output Voltage | 480V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62GD)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- FUNCTIONAL DEVICES-RIB UPS System, 850VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- Eaton Power Systems