Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 480V , In:480V
Mfr # 9PL12D0029E40R2
Zoro # G9736005
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$75,382.99
Free 30-Day Returns
Key Features
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PL12D0029E40R2
- Zoro # G9736005
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 480V |
Output Voltage | 480V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Orange (HS364-S10-ORANGE)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- Eaton Uninterruptible Power Supplies (UPS)