Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 480V , In:480V
Mfr # 9PK08D0029H20R2
Zoro # G9642467
product price: $62,766.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$62,766.99
Free 30-Day Returns
Key Features
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PK08D0029H20R2
- Zoro # G9642467
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 480V |
Output Voltage | 480V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- TRIPP LITE Line Interactive UPS, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:220/230/240V AC (SMX750SLT)
- Eaton Power Systems