Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 480V , In:480V
Mfr # 9PA04D6025A00R2
Zoro # G9759096
product price: $45,105.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,105.99
Free 30-Day Returns
Key Features
- Input Voltage 480V
- Output Voltage 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PA04D6025A00R2
- Zoro # G9759096
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 480V |
Output Voltage | 480V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- TEMPO COMMUNICATIONS Wiremap Tester (468-G)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- Eaton Power Systems