Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 400V , In:400V
Mfr # 9PA04A4029E40R2
Zoro # G9767006
product price: $51,497.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$51,497.99
Free 30-Day Returns
Key Features
- Input Voltage 400V
- Output Voltage 400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PA04A4029E40R2
- Zoro # G9767006
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 400V |
Output Voltage | 400V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 6.7A (R-2)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- CYBERPOWER UPS System, 900VA, 10 Outlets, Out: 120V AC , In:120V AC (CP900AVR)
- Eaton Power Systems