Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 208Y/120/220Y/127V AC , In:208V AC
Mfr # 9EA03GG05001003
Zoro # G0484332
product price: $20,948.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,948.99
Free 30-Day Returns
Key Features
- Input Voltage 208V AC
- Output Voltage 208Y/120/220Y/127V AC
- Width 20.9 in
- Height 54 in
- Battery Type Sealed, lead-acid, maintenance-free VRLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9EA03GG05001003
- Zoro # G0484332
- UPC # 743172050038
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 20.9 in |
Height | 54 in |
Length | 31.5 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-WT)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- V7 UPS V7 Ups UPS1RM2U1500-1N 1500vA Rack Mount UPS with Pure Sine Wave Output & 8 Outlets (UPS1RM2U1500-1N)
- Eaton Uninterruptible Power Supplies (UPS)