Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 208Y/120/220Y/127V AC , In:208V AC
Mfr # 9EA02GG05001003
Zoro # G0482007
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,284.99
Free 30-Day Returns
Key Features
- Input Voltage 208V AC
- Output Voltage 208Y/120/220Y/127V AC
- Battery Type Sealed, lead-acid, maintenance-free VRLA
- Width 20.9 in
- Height 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9EA02GG05001003
- Zoro # G0482007
- UPC # 743172049971
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 20.9 in |
Height | 54 in |
Length | 31.5 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 60°C, 12/24V AC, 120V AC (4MTV5)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-263)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- Eaton Power Systems