Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 208Y/120/220Y/127V AC , In:208/220V AC
Mfr # 9EG04GG03021003
Zoro # G0555367
product price: $28,626.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$28,626.99
Free 30-Day Returns
Key Features
- Input Voltage 208/220V AC
- Output Voltage 208Y/120/220Y/127V AC
- Backup Time (Half/Full Load) 7 min
- Battery Type Sealed, lead-acid, maintenance-free VRLA
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9EG04GG03021003
- Zoro # G0555367
- UPC # 743172050106
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 74 in |
Width | 20.9 in |
Length | 31.5 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2B)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- MIDWEST FASTENER 20, 7 PK (63205)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- Eaton Power Systems