Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 208Y/120/220Y/127V AC , In:208/220V AC
Mfr # 9EB06GG05022003
Zoro # G0505122
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$34,298.99
Free 30-Day Returns
Key Features
- Input Voltage 208/220V AC
- Output Voltage 208Y/120/220Y/127V AC
- Battery Type Sealed, lead-acid, maintenance-free VRLA
- Height 74 in
- Width 20.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9EB06GG05022003
- Zoro # G0505122
- UPC # 743172050250
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 74 in |
Width | 20.9 in |
Length | 31.5 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM2)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- Eaton Power Systems