Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 60kVA, Out: 208/120/220/127V AC , In:208/220V AC
Mfr # 9EB06GG05021003
Zoro # G0560921
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$35,859.99
Free 30-Day Returns
Key Features
- Power Rating 60kVA
- Input Voltage 208/220V AC
- Output Voltage 208/120/220/127V AC
- Outlet Type Hardwired
- Width 20.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9EB06GG05021003
- Zoro # G0560921
- UPC # 743172050229
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 20.9 in |
Height | 74 in |
Length | 31.5 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- EATON UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- TRIPP LITE On-Line Double Conversion UPS, 700VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- Eaton Power Systems