Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 208/120V , In:480V
Mfr # 9PZD1S000000001
Zoro # G0567090
product price: $11,542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,542.99
Free 30-Day Returns
Key Features
- Input Voltage 480V
- Output Voltage 208/120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PZD1S000000001
- Zoro # G0567090
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 480V |
Output Voltage | 208/120V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cwl515C 15A/125V Body (CWL515C)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- V7 UPS Sine Wave UPS, 1500VA, 8 Outlets, Rack, , In:120V AC (UPS1RM2U1500-1N)
- Eaton Uninterruptible Power Supplies (UPS)