Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 120/240V AC , In:120/240V AC
Mfr # FK300AA0A0A0A0B
Zoro # G0359890
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,808.99
Free 30-Day Returns
Key Features
- Input Voltage 120/240V AC
- Output Voltage 120/240V AC
- Special Features AVR/DVR (recommended for PFC loads)
- Height 46 in
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FK300AA0A0A0A0B
- Zoro # G0359890
- UPC # 743172067180
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 46 in |
Width | 27 in |
Length | 40 IN |
Details
Item | UPS System |
Input Voltage | 120/240V AC |
Output Voltage | 120/240V AC |
Special Features | AVR/DVR (recommended for PFC loads) |
Software Compatibility | Intelligent Power Software Suite |
Communication | RS-232 (DB-25) |
Relative Humidity | 5-90% non-condensing |
User interface | On/off switch, alarm switch, 5 front indicator lights |
Type | UPS |
Voltage | 120/240V |
Receptacle | None/Hardwired |
Output Voltage Range | ± 3% for input voltages of +15 to -20% |
Battery Form Factor | Standard battery, standard charger |
Input Power Factor | 0.98 |
Input connection | Fixed connection |
Input voltage range | 240V |
Input Frequency Range | 60 Hz |
Temperature range | 0° to 40°C (32° to 104°F) |
Output Waveform | Sine wave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-500-R)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- Eaton Uninterruptible Power Supplies (UPS)