Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 120/240V AC , In:120/240V AC
Mfr # FI300AA0A0A0A0B
Zoro # G0345102
product price: $10,299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,299.99
Free 30-Day Returns
Key Features
- Input Voltage 120/240V AC
- Output Voltage 120/240V AC
- Height 35 in
- Width 18 in
- Special Features AVR/DVR (recommended for PFC loads)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FI300AA0A0A0A0B
- Zoro # G0345102
- UPC # 743172067128
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 35 in |
Width | 18 in |
Length | 28 IN |
Details
Item | UPS System |
Input Voltage | 120/240V AC |
Output Voltage | 120/240V AC |
Special Features | AVR/DVR (recommended for PFC loads) |
Voltage | 120/240V |
User interface | On/off switch, alarm switch, 5 front indicator lights |
Input Power Factor | 0.98 |
Output Waveform | Sine wave |
Input voltage range | 240V |
Software Compatibility | Intelligent Power Software Suite |
Receptacle | None/Hardwired |
Type | UPS |
Output Voltage Range | ± 3% for input voltages of +15 to -20% |
Communication | RS-232 (DB-25) |
Input connection | Fixed connection |
Temperature range | 0° to 40°C (32° to 104°F) |
Battery Form Factor | Standard battery, standard charger |
Input Frequency Range | 60 Hz |
Relative Humidity | 5-90% non-condensing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- BRAY 10-30 VDC PROXIMITY SENSOR (540001-71104533)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- Eaton Power Systems