Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 120/208V , In:480V
Mfr # 9PG02N0029E40R2
Zoro # G9489657
product price: $50,574.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$50,574.99
Free 30-Day Returns
Key Features
- Input Voltage 480V
- Output Voltage 120/208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PG02N0029E40R2
- Zoro # G9489657
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 480V |
Output Voltage | 120/208V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- SQUARE D Load Center, HOM, 30 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M100PC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- Eaton Power Systems