Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 120/208V , In:480V
Mfr # 9PA04N0025E21R2
Zoro # G9723387
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$43,928.99
Free 30-Day Returns
Key Features
- Input Voltage 480V
- Output Voltage 120/208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PA04N0025E21R2
- Zoro # G9723387
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Input Voltage | 480V |
Output Voltage | 120/208V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC32F)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- ZORO SELECT Wall Switch, 20A, Gray, 3-Way Type, Toggle (4903BGRY)
- EATON UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- TRIPP LITE Line Interactive UPS, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:220/230/240V AC (SMX750SLT)
- Eaton Power Systems