Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 120/208V AC , In:120/208V AC
Mfr # FK100AA0A0A0A0B
Zoro # G0457190
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,808.99
Free 30-Day Returns
Key Features
- Input Voltage 120/208V AC
- Output Voltage 120/208V AC
- Width 25 in
- Special Features AVR/DVR (recommended for PFC loads)
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FK100AA0A0A0A0B
- Zoro # G0457190
- UPC # 743172067173
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 25 in |
Height | 40 in |
Length | 35 IN |
Details
Item | UPS System |
Input Voltage | 120/208V AC |
Output Voltage | 120/208V AC |
Special Features | AVR/DVR (recommended for PFC loads) |
Voltage | 120/208V |
Communication | RS-232 (DB-25) |
Relative Humidity | 5-90% non-condensing |
User interface | On/off switch, alarm switch, 5 front indicator lights |
Input connection | Fixed connection |
Temperature range | 0° to 40°C (32° to 104°F) |
Input Frequency Range | 60 Hz |
Input voltage range | 208V |
Output Voltage Range | ± 3% for input voltages of +15 to -20% |
Output Waveform | Sine wave |
Software Compatibility | Intelligent Power Software Suite |
Type | UPS |
Battery Form Factor | Standard battery, standard charger |
Input Power Factor | 0.98 |
Receptacle | None/Hardwired |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sealed Marker Lamp Pigtail (67050)
- POWERZONE Cord Ext Outdoor 16/3X15Ft Org (OR501615)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- Eaton Power Systems