Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, Out: 120/208V AC , In:120/208V AC
Mfr # FI100AA0A0A0A0B
Zoro # G3629189
product price: $10,299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,299.99
Free 30-Day Returns
Key Features
- Input Voltage 120/208V AC
- Output Voltage 120/208V AC
- Width 18 in
- Special Features AVR/DVR (recommended for PFC loads)
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FI100AA0A0A0A0B
- Zoro # G3629189
- UPC # 743172067111
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 18 in |
Height | 35 in |
Length | 28 IN |
Details
Item | UPS System |
Input Voltage | 120/208V AC |
Output Voltage | 120/208V AC |
Special Features | AVR/DVR (recommended for PFC loads) |
Voltage | 120/208V |
Input Power Factor | 0.98 |
Communication | RS-232 (DB-25) |
Output Waveform | Sine wave |
Receptacle | None/Hardwired |
Input Frequency Range | 60 Hz |
Input voltage range | 208V |
Temperature range | 0° to 40°C (32° to 104°F) |
Battery Form Factor | Standard battery, standard charger |
Software Compatibility | Intelligent Power Software Suite |
User interface | On/off switch, alarm switch, 5 front indicator lights |
Output Voltage Range | ± 3% for input voltages of +15 to -20% |
Type | UPS |
Input connection | Fixed connection |
Relative Humidity | 5-90% non-condensing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM22B7)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (HBL8362RSA)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- TRIPP LITE ECO UPS, 350VA, 6 Outlets, Backup Time 12Min, Black (TRPECO350UPS)
- Eaton Power Systems