Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 850VA, DIN Rail, , In:120V
Mfr # DIN850AC
Zoro # G312182200
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating 850VA
- Mounting DIN Rail
- Wattage 510 W
- Input Voltage 120V
- Outlet Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DIN850AC
- Zoro # G312182200
- UPC # 37332274922
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 850VA |
Mounting | DIN Rail |
Wattage | 510 W |
Input Voltage | 120V |
Outlet Type | Hardwired |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC1500)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- Eaton Uninterruptible Power Supplies (UPS)