Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 8 kVA, Out: 120/208V AC , In:120/208V AC
Mfr # 9PX8KSP
Zoro # G5925544
product price: $7,659.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,659.99
Free 30-Day Returns
Key Features
- Power Rating 8 kVA
- Wattage 7.2 kW
- Input Voltage 120/208V AC
- Output Voltage 120/208V AC
- Battery Type Sealed, lead-acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX8KSP
- Zoro # G5925544
- UPC # 743172040343
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Rack size | 6U |
Product Height | 10.3 in |
Product Length/Depth | 27.6 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC220/240(S))
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- Eaton Uninterruptible Power Supplies (UPS)