Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 7kVA, Out: 220V , In:220V
Mfr # FK400AA0A0A0A0B
Zoro # G0314567
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,004.99
Free 30-Day Returns
Key Features
- Power Rating 7kVA
- Input Voltage 220V
- Output Voltage 220V
- Outlet Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FK400AA0A0A0A0B
- Zoro # G0314567
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 7kVA |
Input Voltage | 220V |
Output Voltage | 220V |
Outlet Type | Hardwired |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- DYNALOCK Pushbutton (6176)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- EATON UPS System, 2200VA, 10 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- Eaton Power Systems