Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 7kVA, , In:120V
Mfr # FK000AA0A0A0A0B
Zoro # G0485647
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,004.99
Free 30-Day Returns
Key Features
- Power Rating 7kVA
- Input Voltage 120V
- Outlet Type Hardwired
- Special Features AVR/DVR (recommended for PFC loads)
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FK000AA0A0A0A0B
- Zoro # G0485647
- UPC # 743172067166
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 25 in |
Height | 40 in |
Length | 35 IN |
Details
Item | UPS System |
Power Rating | 7kVA |
Input Voltage | 120V |
Outlet Type | Hardwired |
Special Features | AVR/DVR (recommended for PFC loads) |
Input voltage range | 120V |
Temperature range | 0° to 40°C (32° to 104°F) |
Relative Humidity | 5-90% non-condensing |
Input Power Factor | 0.98 |
Software Compatibility | Intelligent Power Software Suite |
User interface | On/off switch, alarm switch, 5 front indicator lights |
Input connection | Fixed connection |
Output Waveform | Sine wave |
Communication | RS-232 (DB-25) |
Type | UPS |
Battery Form Factor | Standard battery, standard charger |
Input Frequency Range | 60 Hz |
Output Voltage Range | ± 3% for input voltages of +15 to -20% |
Receptacle | None/Hardwired |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Adapter, 5-13/64" L, Aluminum (AP100)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- HONEYWELL DIGITAL CURRENT OTHER SENSOR (CSDA1BA)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- Eaton Power Systems