Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC
Mfr # 5SC750G
Zoro # G0500399
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 750VA
- Mounting Tower
- Wattage 525 W
- Input Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5SC750G
- Zoro # G0500399
- UPC # 743172045126
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 5.9 in |
Product Length/Depth | 13.4 in |
Product Height | 8.2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- Eaton Power Systems